
Conveyor Bearing
Mfr # 2532226123
Zoro # G512165843
product price: $50.15
/eaKey Features
Overall Width
1 15/64 in
Max. Operating Temp.
220 Degrees F
For Axle Size
11/16 in
Bearing Seal Type
Sealed
Bearing Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2532226123
Zoro #
G512165843
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 15/64 in
For Axle Size
11/16 in
Flange Outside Dia.
2 7/16 in
Details
Item
Conveyor Bearing
Max. Operating Temp.
220 Degrees F
Bearing Seal Type
Sealed
Bearing Material
Carbon Steel
Bearing Load Rating
425 lb
For Axle Shape
Hex
Min. Operating Temp.
-4 Degrees F
Bearing OD
2.27 in
Roller Bearing Type
Ball Bearing
For Use with Tubing or Pipe
Tubing
Lubrication
Grease
For Tubing OD and Gauge
2.5 in (11 ga.)
Bearing Installation
Press-Fit
Precision Rating
Not Rated
Relubable
No
Bearing Series
2532
Description
Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 2.5 in (11 ga.), 2.27 in Bearing OD, 2 7/16 in Flange Outside Dia., 1 15/64 in Overall Width, 425 lb Bearing Load Rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.