
Conveyor Bearing
Mfr # 3080226123
Zoro # G612165842
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 1/4 in
Bearing OD
3.07 in
For Use with Tubing or Pipe
Tubing
Min. Operating Temp.
-4 Degrees F
Roller Bearing Type
Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3080226123
Zoro #
G612165842
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
For Axle Size
1 1/16 in
Details
Item
Conveyor Bearing
Bearing OD
3.07 in
For Use with Tubing or Pipe
Tubing
Min. Operating Temp.
-4 Degrees F
Roller Bearing Type
Ball Bearing
Bearing Seal Type
Sealed
Bearing Material
Carbon Steel
Bearing Series
3080
Bearing Installation
Press-Fit
Lubrication
Grease
Relubable
Yes
Bearing Load Rating
603 lb
Precision Rating
Not Rated
For Tubing OD and Gauge
3-1/2 in (0.30 in)
For Axle Shape
Hex
Max. Operating Temp.
220 Degrees F
Description
Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 1 1/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 3-1/2 in (0.30 in), 3.07 in Bearing OD, Not Applicable Flange Outside Dia., 1 1/4 in Overall Width, 603 lb Bearing Load Rating
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.