
Conveyor Bearing
Mfr # 3082226123
Zoro # G712165841
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1 1/4 in
For Axle Shape
Hex
Bearing Material
Carbon Steel
For Use with Tubing or Pipe
Tubing
Relubable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3082226123
Zoro #
G712165841
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 1/4 in
For Axle Size
1 in
Details
Item
Conveyor Bearing
For Axle Shape
Hex
Bearing Material
Carbon Steel
For Use with Tubing or Pipe
Tubing
Relubable
No
Bearing Seal Type
Sealed
Lubrication
Grease
Roller Bearing Type
Ball Bearing
Precision Rating
Not Rated
Bearing OD
3.07 in
Min. Operating Temp.
-4 Degrees F
Bearing Load Rating
603 lb
For Tubing OD and Gauge
3-1/2 in (0.30 in)
Max. Operating Temp.
220 Degrees F
Bearing Series
3082
Bearing Installation
Press-Fit
Description
Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 1 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 3-1/2 in (0.30 in), 3.07 in Bearing OD, Not Applicable Flange Outside Dia., 1 1/4 in Overall Width, 603 lb Bearing Load Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.