Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Bearing

  • Mfr # 3182226123

  • Zoro # G412165837


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1 15/64 in
Precision Rating
Not Rated
Bearing Material
Carbon Steel
Relubable
No
Bearing OD
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3182226123
Zoro #
G412165837
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 15/64 in
For Axle Size
1 1/16 in

Details

Item
Conveyor Bearing
Precision Rating
Not Rated
Bearing Material
Carbon Steel
Relubable
No
Bearing OD
3.07 in
Bearing Seal Type
Sealed
Bearing Installation
Press-Fit
Roller Bearing Type
Ball Bearing
Max. Operating Temp.
220 Degrees F
Min. Operating Temp.
-4 Degrees F
For Axle Shape
Hex
Lubrication
Grease
For Use with Tubing or Pipe
Tubing
For Tubing OD and Gauge
3-1/2 in (0.30 in)
Bearing Load Rating
1,250 lb
Bearing Series
3182

Description

Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 1 1/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 3-1/2 in (0.30 in), 3.07 in Bearing OD, Not Applicable Flange Outside Dia., 1 15/64 in Overall Width, 1,250 lb Bearing Load Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.