Shop FRANTZ
See all product information
Create Account
Conveyor bearing, PR
- Mfr # 2532
- Zoro # G823361101
product price:Â
$
35.39
/pr
Key Features
Bearing OD
2.27 in
For Axle Size
11/16 in
For Pipe Size (Schedule)
2-1/2 in (11 Gauge)
Flange Outside Dia.
2 1/2 in
Bore Dia.
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2532
- Zoro #
- G823361101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Axle Size
- 11/16 in
- For Pipe Size (Schedule)
- 2-1/2 in (11 Gauge)
- Flange Outside Dia.
- 2 1/2 in
- Bore Dia.
- 11/16 in
- Overall Width
- 1 15/64 in
Details
- Bearing OD
- 2.27 in
- Item
- Conveyor bearing
- Bearing Material
- Carbon Steel
Description
Conveyor bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) 2-1/2 in (11 Gauge), 2.27 in Bearing OD, 2 1/2 in Flange Outside Dia., 1 15/64 in Overall Width, 11/16 in Bore Dia., 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.