Zoro Homepage

Conveyor Skate Wheel

  • Mfr # 0025216023

  • Zoro # G812165857


product price: $13.49
/ea

Key Features

Skate Wheel Material
Steel
Wheel Diameter1
1 15/16 in
Multidirectional
Yes
Wheel Bearing Type
Ball Bearing
Wheel Load Capacity
100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0025216023
Zoro #
G812165857
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter1
1 15/16 in
Wheel Width
5/8 in
Wheel Bore Diameter
0.313 in
Hub Width
13/16 in

Details

Item
Conveyor Skate Wheel
Skate Wheel Material
Steel
Multidirectional
Yes
Wheel Bearing Type
Ball Bearing
Wheel Load Capacity
100 lb
Shielding
Shielded Front and Back
Bearing Material
Carbon Steel
Wheel Finish/Coating
Zinc-Plated
Application
Material Handling
Minimum Operating Temperature
-10 Degrees F

Description

Conveyor Skate Wheel, Ball Bearing, Carbon Steel Bearing Material, Steel, Zinc-Plated, 5/8 in Wheel Width, 0.313 in Wheel Bore Diameter, 13/16 in Hub Width, 100 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.