Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Skate Wheel

  • Mfr # 0037216023

  • Zoro # G012165855


product price: $9.39
/ea

Key Features

Wheel Load Capacity
100 lb
Multidirectional
Yes
Wheel Finish/Coating
Zinc-Plated
Shielding
Shielded Front and Back
Wheel Diameter1
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0037216023
Zoro #
G012165855
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter1
1 15/16 in
Wheel Bore Diameter
0.313 in
Wheel Width
5/8 in
Hub Width
15/16 in

Details

Item
Conveyor Skate Wheel
Wheel Load Capacity
100 lb
Multidirectional
Yes
Wheel Finish/Coating
Zinc-Plated
Shielding
Shielded Front and Back
Wheel Bearing Type
Ball Bearing
Bearing Material
Carbon Steel
Skate Wheel Material
Steel
Application
Material Handling
Minimum Operating Temperature
-10 Degrees F

Description

Conveyor Skate Wheel, Ball Bearing, Carbon Steel Bearing Material, Steel, Zinc-Plated, 5/8 in Wheel Width, 0.313 in Wheel Bore Diameter, 15/16 in Hub Width, 100 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.