
Conveyor Skate Wheel
Mfr # 0045216023
Zoro # G212165853
product price: $45.49
/eaKey Features
Multidirectional
Yes
Wheel Bore Diameter
0.375 in
Wheel Finish/Coating
Zinc-Plated
Hub Width
1 in
Skate Wheel Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0045216023
Zoro #
G212165853
UPC #
-
Country of Origin
United States
Dimensions
Wheel Bore Diameter
0.375 in
Hub Width
1 in
Wheel Width
3/4 in
Wheel Diameter1
2 1/4 in
Details
Item
Conveyor Skate Wheel
Multidirectional
Yes
Wheel Finish/Coating
Zinc-Plated
Skate Wheel Material
Steel
Shielding
Shielded Front and Back
Wheel Load Capacity
425 lb
Bearing Material
Carbon Steel
Wheel Bearing Type
Ball Bearing
Application
Material Handling
Minimum Operating Temperature
-10 Degrees F
Description
Conveyor Skate Wheel, Ball Bearing, Carbon Steel Bearing Material, Steel, Zinc-Plated, 3/4 in Wheel Width, 0.375 in Wheel Bore Diameter, 1 in Hub Width, 425 lb Wheel Load Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.