Zoro Homepage

Conveyor Skate Wheel

  • Mfr # 0065316000

  • Zoro # G113324656


product price: $7.45
/ea
Sold in multiples of 2 for $14.90

Key Features

Wheel Diameter1
1 15/16 in
Wheel Bearing Type
Ball Bearing
Multidirectional
Yes
Hub Width
13/16 in
Shielding
Shielded Front and Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0065316000
Zoro #
G113324656
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter1
1 15/16 in
Hub Width
13/16 in
Wheel Width
5/8 in
Wheel Bore Diameter
0.25 in

Details

Item
Conveyor Skate Wheel
Wheel Bearing Type
Ball Bearing
Multidirectional
Yes
Shielding
Shielded Front and Back
Wheel Load Capacity
65 lb
Bearing Material
Carbon Steel
Skate Wheel Material
Steel
Application
Material Handling
Minimum Operating Temperature
5 Degrees F

Description

Conveyor Skate Wheel, Ball Bearing, Carbon Steel Bearing Material, Steel, 5/8 in Wheel Width, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, 65 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.