Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Skate Wheel

  • Mfr # 0150316023

  • Zoro # G912165849


product price: $11.39
/ea

Key Features

Shielding
Shielded Front and Back
Wheel Width
1/2 in
Skate Wheel Material
Steel
Bearing Material
Carbon Steel
Wheel Bore Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0150316023
Zoro #
G912165849
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
1/2 in
Wheel Bore Diameter
0.25 in
Hub Width
7/8 in
Wheel Diameter1
1 15/16 in

Details

Item
Conveyor Skate Wheel
Shielding
Shielded Front and Back
Skate Wheel Material
Steel
Bearing Material
Carbon Steel
Wheel Bearing Type
Ball Bearing
Wheel Load Capacity
200 lb
Multidirectional
Yes
Wheel Finish/Coating
Zinc-Plated
Application
Material Handling
Minimum Operating Temperature
-10 Degrees F

Description

Conveyor Skate Wheel, Ball Bearing, Carbon Steel Bearing Material, Steel, Zinc-Plated, 1/2 in Wheel Width, 0.25 in Wheel Bore Diameter, 7/8 in Hub Width, 200 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.