Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conveyor Skate Wheel

  • Mfr # 65WW316000

  • Zoro # G012165848


product price: $7.39
/ea

Key Features

Shielding
Shielded Front and Back
Hub Width
13/16 in
Skate Wheel Material
Steel
Bearing Material
Carbon Steel
Multidirectional
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65WW316000
Zoro #
G012165848
UPC #
-
Country of Origin
China

Dimensions

Hub Width
13/16 in
Wheel Width
5/8 in
Wheel Diameter1
1 15/16 in
Wheel Bore Diameter
0.25 in

Details

Item
Conveyor Skate Wheel
Shielding
Shielded Front and Back
Skate Wheel Material
Steel
Bearing Material
Carbon Steel
Multidirectional
Yes
Wheel Bearing Type
Precision Ball Bearing
Wheel Load Capacity
65 lb
Application
Material Handling
Minimum Operating Temperature
-10 Degrees F

Description

Conveyor Skate Wheel, Precision Ball Bearing, Carbon Steel Bearing Material, Steel, 5/8 in Wheel Width, 0.25 in Wheel Bore Diameter, 13/16 in Hub Width, 65 lb Wheel Load Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.