Aviator Binocular, 10x Magnification, Porro Prism, 262 ft. @ 1000 yd. Field of View (Discontinued)
- Mfr # 01065-2000-10X-CL
- Zoro # G8651973
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01065-2000-10X-CL
Zoro #
G8651973
UPC #
-
Country of Origin
Unknown
Dimensions
Length (In.)
8-1/4
Height (In.)
3-1/2
Width (In.)
7-1/2
Details
Item
Binocular
Type
Aviator
Magnification
10x
Field of View
262 ft @ 1,000 yd
Prism Type
Porro
Weather Resistant
Yes
Tripod Mountable
Yes
Weight
72 oz
Optical Lens Coating
Fully Multi-Coated
Min. Distance (Ft.)
60
Requires
(2) AA Batteries
Description
Binoculars, Aviator, Magnification 10X, Field of View 262 ft. @ 1000 yd., Prism Type Porro, Length (In.) 8-1/4, Width (In.) 7-1/2, Height (In.) 3-1/2, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 60, Tripod Mountable Yes, Requires (2) AA Batteries, Weather Resistant Yes, Weight 72 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.