Military Monocular, 14X Magnification, Porro Prism, 242 ft. @ 1000 yd. Field of View (Discontinued)
- Mfr # 07002-400-1-PL
- Zoro # G8651867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07002-400-1-PL
Zoro #
G8651867
UPC #
-
Country of Origin
Unknown
Dimensions
Width (In.)
5-1/8
Length (In.)
8-1/4
Height (In.)
2-11/16
Details
Item
Monocular
Type
Military
Magnification
14X
Field of View
242 ft @ 1,000 yd
Prism Type
Porro
Weather Resistant
Yes
Min. Distance (Ft.)
60
Weight
32 oz
Tripod Mountable
Yes
Requires
CR-123 Battery
Optical Lens Coating
Fully Multi-Coated
Description
Monocular, Military, Magnification 14X, Field of View 242 ft. @ 1000 yd., Prism Type Porro, Length (In.) 8-1/4, Width (In.) 5-1/8, Height (In.) 2-11/16, Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 60, Tripod Mountable Yes, Requires CR-123 Battery, Weather Resistant Yes, Weight 32 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.