Zoro Homepage

Convex Safety Mirror Telescoped 18"

  • Mfr # PCPW-18T

  • Zoro # G822720954


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPW-18T
Zoro #
G822720954
UPC #
691964014938
Country of Origin
China

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Polycarbonate, Backing Material Plastic, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Panel Length Not Applicable, Panel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.