Zoro Homepage

Convex Security Mirror, Acrylic, 48 in, Hardboard, Round, 180 Degrees Viewing Angle

  • Mfr # PLXR-ST-48DT

  • Zoro # G107087550


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Diameter
48 in
Backing Material
Hardboard
Mirror Environment
Outdoor
Approximate Viewing Distance
48 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLXR-ST-48DT
Zoro #
G107087550
UPC #
-
Country of Origin
China

Dimensions

Diameter
48 in

Details

Item
Convex Security Mirror
Mirror Material
Acrylic
Backing Material
Hardboard
Mirror Environment
Outdoor
Approximate Viewing Distance
48 ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Includes
13 1/2 in to 21 1/2 in Double Telescoping Hardware
Mounting Bracket Type
Swivel Mounting C Bracket
Mirror Style
Convex Mirror
Weight
16 lb
Rim Material
Rubber
Printed Language
English
Integrated Safety Border
Yes

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Hardboard, Diameter 48 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 48 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Double Telescoping Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products