Shop FRED SILVER
See all product information
Create Account
Convex Security Mirror, Acrylic, Galvanized Steel, Rectangular
- Mfr # PLXR-M-2030T
- Zoro # G307087527
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Mirror Material
Acrylic
Backing Material
Steel
Mirror Environment
Outdoor
Approximate Viewing Distance
30 ft
Viewing Angle
180 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLXR-M-2030T
- Zoro #
- G307087527
- UPC #
- -
- Country of Origin
- China
- Item
- Convex Mirror
- Mirror Material
- Acrylic
- Backing Material
- Steel
- Mirror Environment
- Outdoor
- Approximate Viewing Distance
- 30 ft
- Viewing Angle
- 180 Degrees
- Includes Mounting Hardware
- Yes
- Mirror Shape
- Rectangular
- Includes
- 13 1/2 in to 21 1/2 in Telescoping Hardware
- Mounting Bracket Type
- Swivel Mounting C Bracket
- Weight
- 10 lb
- Mirror Style
- Convex Mirror
- Printed Language
- English
- Rim Material
- Rubber
- Integrated Safety Border
- No
- Mounting Hardware Included
- (1) 13 1/2 in to 21 1/2 in Telescoping Hardware Set
Dimensions
- Length
- 20 in
- Width
- 30 in
- Width and Height
- 30 in x 20 in
- Mounting Hole Size
- 3/16 in
Description
Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Rubber, Mirror Material Acrylic, Backing Material Steel, Diameter Not Applicable, Length 20 in, Width 30 in, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 30 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Dome Height Not Applicable, Includes 13 1/2 in to 21 1/2 in Telescoping Hardware, Mounting Location Wall/Ceiling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.