Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLXR-SRP-26T
Zoro #
G909769227
UPC #
691964013498
Country of Origin
United States
Dimensions
Diameter
26 in
Length
26 in
Details
Item
Traffic Safety & Security Mirror
Mirror Material
Acrylic
Backing Material
Plastic
Mirror Environment
Indoor/Outdoor
Approximate Viewing Distance
26 ft
Includes Mounting Hardware
Yes
Mirror Shape
Round
Mirror Style
Convex Mirror
Mounting Bracket Type
1 Swivel Telescope
Rim Material
Acrylic
Description
Traffic Safety & Security Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Acrylic, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Length 26 in, Width Not Applicable, Mounting Bracket Type 1 Swivel Telescope, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.