Zoro Homepage

Elevator Convex Mirror, Stainless Steel, 10 in, Galvanized Steel, Round, 10 Degrees Viewing Angle

  • Mfr # ME-10

  • Zoro # G206377811


product price: $55.99
/ea

Key Features

Mirror Material
Stainless Steel
Diameter
10 in
Backing Material
Galvanized Steel
Mirror Environment
Indoor
Approximate Viewing Distance
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME-10
Zoro #
G206377811
UPC #
691964006513
Country of Origin
China

Dimensions

Diameter
10 in
Length
9 1/2 in
Width
8 1/2 in
Width and Height
8 1/2 in x 9 1/2 in

Details

Item
Elevator Convex Mirror
Mirror Material
Stainless Steel
Backing Material
Galvanized Steel
Mirror Environment
Indoor
Approximate Viewing Distance
10 ft
Viewing Angle
10 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Includes
Galvanized Steel Threaded Mounting Rod, Vandal Resistant Mounting Bracket
Weight
3 lb
Mounting Bracket Type
Mounting Bracket Kit
Mirror Style
Convex Mirror
Printed Language
English
Integrated Safety Border
No

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Stainless Steel, Backing Material Steel, Diameter 10 in, Length 9 1/2 in, Width 8 1/2 in, Viewing Angle 10 Degrees , Mounting Bracket Type Mounting Bracket Kit, Approximate Viewing Distance 10 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height Not Applicable, Includes Galvanized Steel Threaded Mounting Rod, Vandal Resistant Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.