Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dome Safety Mirror, Acrylic, 18 in, Galvanized Steel, Round, 360 Degrees Viewing Angle

  • Mfr # DOMEX-M18

  • Zoro # G506427360


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Diameter
18 in
Backing Material
Galvanized Steel
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOMEX-M18
Zoro #
G506427360
UPC #
691964005837
Country of Origin
China

Dimensions

Diameter
18 in
Dome Height
18 in

Details

Item
Full Dome Safety Mirror
Mirror Material
Acrylic
Backing Material
Galvanized Steel
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
300 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Rim Material
Rubber
Mounting Bracket Type
Mounting Bracket and Chain Kit
Weight
4 lb
Printed Language
English
Integrated Safety Border
No

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Acrylic, Backing Material Steel, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 300 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 18 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.