Zoro Homepage

Full Dome Safety Mirror, Acrylic, 18 in, No Backing, Round, 360 Degrees Viewing Angle

  • Mfr # DOMEX-ST-18

  • Zoro # G206868074


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Mirror Material
Acrylic
Diameter
18 in
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOMEX-ST-18
Zoro #
G206868074
UPC #
-
Country of Origin
China

Dimensions

Diameter
18 in
Dome Height
7 1/4 in

Details

Item
Full Dome Safety Mirror
Mirror Material
Acrylic
Backing Material
No Backing
Mirror Environment
Indoor
Approximate Viewing Distance
300 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Mounting Bracket Type
Chain Kit
Weight
4 lb
Printed Language
English
Integrated Safety Border
Yes

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Acrylic, Backing Material No Backing, Diameter 18 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Chain Kit, Approximate Viewing Distance 300 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 7 1/4 in, Mounting Location Wall/Ceiling, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.