Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Dome Safety Mirror, Polycarbonate, 32 in, No Backing, 360 Degrees Viewing Angle

  • Mfr # PC-DOME-32

  • Zoro # G507366774


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Polycarbonate
Diameter
32 in
Backing Material
No Backing
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
450 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-DOME-32
Zoro #
G507366774
UPC #
691964006612
Country of Origin
China

Dimensions

Diameter
32 in
Dome Height
12 1/2 in

Details

Item
Full Dome Safety Mirror
Mirror Material
Polycarbonate
Backing Material
No Backing
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
450 ft
Viewing Angle
360 Degrees
Includes Mounting Hardware
Yes
Weight
9 lb
Mounting Bracket Type
Mounting Bracket and Chain Kit
Printed Language
English
Integrated Safety Border
No

Description

Full Dome Mirror, Mirror Style Full Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 32 in, Length Not Applicable, Width Not Applicable, Viewing Angle 360 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 450 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Dome Height 12 1/2 in, Mounting Location Wall/Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products