Zoro Homepage

Glass Convex Security Mirror, Glass, 26 in, Hardboard, Round, 180 Degrees Viewing Angle

  • Mfr # CV-26

  • Zoro # G007458634


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Mirror Material
Glass
Diameter
26 in
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
26 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-26
Zoro #
G007458634
UPC #
691964005639
Country of Origin
China

Dimensions

Diameter
26 in

Details

Item
Glass Convex Security Mirror
Mirror Material
Glass
Backing Material
Hardboard
Mirror Environment
Indoor
Approximate Viewing Distance
26 ft
Viewing Angle
180 Degrees
Includes Mounting Hardware
Yes
Mirror Shape
Round
Weight
14 lb
Includes
Mounting Hardware Kit
Mirror Style
Convex Mirror
Printed Language
English
Rim Material
Rubber
Mounting Bracket Type
Swivel Mounting C Bracket
Integrated Safety Border
No

Description

Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Rubber, Mirror Material Glass, Backing Material Hardboard, Diameter 26 in, Length Not Applicable, Width Not Applicable, Viewing Angle 180 Degrees , Mounting Bracket Type Swivel Mounting C Bracket, Approximate Viewing Distance 26 ft, Legend Not Applicable, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height Not Applicable, Mounting Location Wall/Ceiling, Panel Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.