Zoro Homepage

Quarter Dome Safety Mirror, Polycarbonate, 32 in, No Backing, Round, 90 Degrees Viewing Angle

  • Mfr # PC-QD-32

  • Zoro # G907366763


product price: $72.89
/ea

Key Features

Mirror Material
Polycarbonate
Diameter
32 in
Backing Material
No Backing
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
90 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-QD-32
Zoro #
G907366763
UPC #
691964006698
Country of Origin
China

Dimensions

Diameter
32 in
Dome Height
12 1/2 in

Details

Item
Quarter Dome Safety Mirror
Mirror Material
Polycarbonate
Backing Material
No Backing
Mirror Environment
Indoor & Light Outdoor
Approximate Viewing Distance
90 ft
Viewing Angle
90 Degrees
Includes Mounting Hardware
No
Mirror Shape
Round
Mirror Style
Quarter Dome Mirror
Mounting Bracket Type
Mounting Bracket and Chain Kit
Weight
3 lb
Printed Language
English
Integrated Safety Border
No

Description

Quarter Dome Mirror, Mirror Style Quarter Dome Mirror, Mirror Shape Round, Rim Material Not Applicable, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 32 in, Length Not Applicable, Width Not Applicable, Viewing Angle 90 Degrees , Mounting Bracket Type Mounting Bracket and Chain Kit, Approximate Viewing Distance 90 ft, Legend Not Applicable, Includes Mounting Hardware No, Mirror Environment Indoor/Outdoor, Dome Height 12 1/2 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.