Zoro Homepage

Glass Indoor Convex Mirror 18" diameter

  • Mfr # CV-18

  • Zoro # G003664992


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Height
18"
Includes
Hardware Kit
Material
Glass
Width
18"
Finish
High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-18
Zoro #
G003664992
UPC #
691964005615
Country of Origin
United States

Dimensions

Diameter
18"
Height
18"
Width
18"

Details

Includes
Hardware Kit
Material
Glass
Finish
High Gloss

Description

Convex mirrors are widely used for retail, warehouse, hospital, public areas, loading docks, warehouses, guard booths, production facilities, parking garages and driveways. Can be ceiling or wall mounted and are available in sizes ranging from 13” to 48”. Most convex mirrors come with our advanced mounting hardware kit for easier mounting. Larger mirror diameter of 26” and above being used outside may require “double hardware” for safe mounting. (Call for pricing) Both indoor and outdoor models have high gloss white hardboard backing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.