Shop FREE-ANGLE
See all product information
Create Account
Plug, Free Angle, Japanese, 1/4" Body Size, 1/4" BSPT Male
- Mfr # NFAP-2M-JIS
- Zoro # G3638849
product price:Â
$
28.55
/ea
Sold in multiples of 2 for
$57.10
Key Features
Type
Swivel Fitting
Max. Operating PSI
145psi
Material
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NFAP-2M-JIS
- Zoro #
- G3638849
- UPC #
- 848879033275
- Country of Origin
- Japan
- Type
- Swivel Fitting
- Max. Operating PSI
- 145psi
- Material
- Chrome Plated Steel
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.