Zoro Homepage

.113"x2-3/8" Plastic Collated Brite Finish Smooth Shank Full Round Hea

  • Mfr # FR.113-238B

  • Zoro # G2043696


product price: $36.95
/ea

Key Features

Finish
Brite
Material
Solid Steel
Size
2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR.113-238B
Zoro #
G2043696
UPC #
816376011324
Country of Origin
China

Dimensions

Size
2-3/8"

Details

Finish
Brite
Material
Solid Steel

Description

Freeman FR.113-238B .113" x 2-3/8" Plastic Collated Brite Finish Smooth Shank Full Round Head Framing Nails (2000 count) are designed for applications such as framing, subfloors, roof decking, and pallet and shipping crate assembly. Made of steel for strength and durability, these smooth shank framing nails are perfect for indoor or covered outdoor use and have a Brite finish. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 2-3/8" plastic collated 21 degree framing nails – such as Freeman's PFR2190, PFR2190NQ, and G22183CLW. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.