Zoro Homepage

15 Degree 3-1/2" Coil Framing Nailer

  • Mfr # G2CN90

  • Zoro # G604374214


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Features
Next-generation coil framing nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for framing, truss construction, sheathing, subfloors, deck installation, roof decking, siding, wood fencing, furring, and crate and pallet assembly; Drives 15 degree wire collated framing nails from 1-3/4" – 3-1/2" Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Transparent bucket to view remaining fasteners; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 15 Degree 3-1/2" Coil Framing Nailer; Adjustable Metal Belt Hook; 1/4" NPT Connnector; Air Tool Oil; Adjustment Tools
Finish
Powder Coated
Magazine Capacity
300 pcs
Color
Orange and black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2CN90
Zoro #
G604374214
UPC #
816376019290
Country of Origin
China

Dimensions

Length
14.13"
Height
14.75"
Width
4.63"
Overall Height
14.75"
Overall Width
4.63"
Overall Length
14.13"
Size
3-1/2"
Depth
4.63"

Details

Item
Framing Nailer
Features
Next-generation coil framing nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable magnesium body and one piece hardened steel drive blade; Ideal for framing, truss construction, sheathing, subfloors, deck installation, roof decking, siding, wood fencing, furring, and crate and pallet assembly; Drives 15 degree wire collated framing nails from 1-3/4" – 3-1/2" Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Transparent bucket to view remaining fasteners; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 15 Degree 3-1/2" Coil Framing Nailer; Adjustable Metal Belt Hook; 1/4" NPT Connnector; Air Tool Oil; Adjustment Tools
Finish
Powder Coated
Magazine Capacity
300 pcs
Color
Orange and black
For Use With
15 degree wire collated framing nails from 1-3/4" – 3-1/2"
Material
Magnesium body
Standards
Contractor-grade
Application
Framing; Truss construction; Sheathing; Subfloors; Deck installation; Roof decking; Siding; Wood fencing; Furring; Crate and pallet assembly
Weight
7.5 lbs

Description

Freeman's all-new 2nd Generation has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this framing nailer more powerful and reliable than ever before. Compatible with 15 degree wire collated framing nails from 1-3/4" to 3-1/2", this pneumatic nailer delivers high-quality performance with your next project working on framing, truss construction, sheathing, subfloors, deck installation, roof decking, siding, wood fencing, furring, and crate and pallet assembly. Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, and a transparent bucket to see when fasteners run low. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.