Zoro Homepage

15 Degree Coil Roofing Nailer

  • Mfr # G2CN45

  • Zoro # G104374219


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Features
Includes
2nd Generation Pneumatic 15 Degree Coil Roofing Nailer; 1/4" NPT Connnector; Air Tool Oil; Adjustment Tools
For Use With
15 degree 11 gauge wire collated roofing nails from 3/4" to 1-3/4"
Standards
Contractor-grade
Color
Orange and black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2CN45
Zoro #
G104374219
UPC #
816376019078
Country of Origin
China

Dimensions

Width
4.25"
Length
10.75"
Height
10.25"
Overall Width
4.25"
Overall Height
10.25"
Overall Length
10.75"
Depth
4.25"

Details

Item
Roofing Nailer
Features
Includes
2nd Generation Pneumatic 15 Degree Coil Roofing Nailer; 1/4" NPT Connnector; Air Tool Oil; Adjustment Tools
For Use With
15 degree 11 gauge wire collated roofing nails from 3/4" to 1-3/4"
Standards
Contractor-grade
Color
Orange and black
Finish
Powder Coated
Material
Magnesium body
Magazine Capacity
120 pcs
Weight
4.45 lbs
Application
Asphalt and cedar shingles; Roof and wall sheathing; Flooring underlayment; Siding; Shipping crate assembly; Wood fences

Description

Freeman's all-new 2nd Generation Coil Roofing Nailer has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this roofing nailer more powerful and reliable than ever before. Compatible with 15 degree 11-gauge roofing nails from 3/4" to 1-3/4", this pneumatic nailer delivers high-quality performance for your next project installing asphalt and cedar shingles, roof and wall sheathing, flooring underlayment, siding, shipping crate assembly, and wood fences. Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features an updated textured grip, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, transparent bucket to see when fasteners run low, and a shingle guide for precise placement of shingles. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.