Zoro Homepage

16-Gauge 2-1/2" Straight Finish Nailer

  • Mfr # G2FN64

  • Zoro # G504374215


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Features
Includes
2nd Generation Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tool
Length
12"
Color
Orange and black
Magazine Capacity
100 pcs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2FN64
Zoro #
G504374215
UPC #
816376018354
Country of Origin
China

Dimensions

Length
12"
Height
10"
Width
3"
Overall Height
10"
Overall Width
3"
Depth
3"
Size
2-1/2"
Overall Length
12"

Details

Item
Finish Nailer
Features
Includes
2nd Generation Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer; Adjustable Metal Belt Hook; Air Connector; Air Tool Oil; Adjustment Tool
Color
Orange and black
Magazine Capacity
100 pcs
Material
Magnesium body
For Use With
16 gauge glue collated straight finish nails from 1" to 2-1/2"
Standards
Contractor-grade
Finish
Powder Coated
Gauge
16
Application
Base moulding; Crown moulding; Furniture construction; Chair rails; Door and window casing; Cabinetry
Weight
4 lbs

Description

Freeman's all-new 2nd Generation 16 Gauge Straight Finish Nailer has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this finish nailer more powerful and reliable than ever before. Compatible with 16 gauge straight finish nails from 1" to 2-1/2", this pneumatic nailer delivers high-quality performance for your next base and crown molding, chair rail, door and window casing, furniture, and cabinetry projects.
Lightweight and resistant to damage, this nailer stands up to even the toughest jobs thanks to the magnesium body, one piece hardened steel drive blade, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, quick release nose for easy jam clearing, no mar safety tip to eliminate damage to work surfaces, and a 360 degree adjustable exhaust. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.