18-Gauge 1-3/4" L-Cleat Flooring Nailer with Fiberglass Handle Flooring Mallet

  • Mfr # G2F18GLCN

  • Zoro # G504374222


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17.25"
Standards
Contractor-grade
Features
Next-generation flooring nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable aluminum body with heat-treated steel parts; Ideal for installing 3/8" to 3/4" solid hardwood, strand woven bamboo, and dense engineered tongue and groove flooring; Drives 18 gauge glue collated L-cleats from 1-1/4" to 1-3/4"; Ergonomic extended reach handle and light strike bumper for easy operation and reduced fatigue; Quick release nose provides easy access to clear jams; No mar base prevents damage to finished flooring surfaces and ensures professional results; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Interchangeable base plates for installing 3/8" to 3/4" flooring; Fiberglass mallet with padded grip and rubber head, 1/4" NPT fitting, air tool oil, and adjustment tools included; Add the Freeman PFNRB Flooring Nailer Roller Base Converter when purchasing this tool to increase your productivity even more; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Capacity
120 pcs
Depth
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2F18GLCN
Zoro #
G504374222
UPC #
816376018392
Country of Origin
China

Dimensions

Overall Length
17.25"
Depth
4.75"
Size
1-3/4"
Width
4.75"
Length
17.25"
Overall Height
22"
Overall Width
4.75"
Height
22"

Details

Item
Flooring Nailer
Standards
Contractor-grade
Features
Next-generation flooring nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable aluminum body with heat-treated steel parts; Ideal for installing 3/8" to 3/4" solid hardwood, strand woven bamboo, and dense engineered tongue and groove flooring; Drives 18 gauge glue collated L-cleats from 1-1/4" to 1-3/4"; Ergonomic extended reach handle and light strike bumper for easy operation and reduced fatigue; Quick release nose provides easy access to clear jams; No mar base prevents damage to finished flooring surfaces and ensures professional results; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Interchangeable base plates for installing 3/8" to 3/4" flooring; Fiberglass mallet with padded grip and rubber head, 1/4" NPT fitting, air tool oil, and adjustment tools included; Add the Freeman PFNRB Flooring Nailer Roller Base Converter when purchasing this tool to increase your productivity even more; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Capacity
120 pcs
Weight
9.15 lbs
Material
Aluminum body
Finish
Powder Coated
For Use With
18 gauge glue collated L-cleats from 1-1/4" to 1-3/4"
Includes
2nd Generation Pneumatic 18-Gauge 1-3/4" L-Cleat Flooring Nailer; Flooring Mallet; Air Connector; Air Tool Oil; Adjustment Tool
Color
Orange and black
Application
Installation of engineered and solid wood tongue and groove flooring

Description

Freeman's all-new 2nd Generation 18 Gauge L-Cleat Flooring Nailer has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this flooring nailer more powerful and reliable than ever before. Compatible with 18 gauge L-cleats from 1-1/4" to 1-3/4", this pneumatic nailer delivers high-quality performance for your next 3/8" to 3/4" tongue and groove hardwood or engineered flooring project.
Lightweight and resistant to damage, this flooring nailer stands up to the toughest jobs thanks to the high strength aluminum body, heat treated steel parts, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, the ergonomic extended reach handle and light strike bumper reduce fatigue during long shifts. This nailer also features a no mar base to prevent damage to finished flooring surfaces, a quick jam release nose for easy jam clearing, and interchaneable base plates to ensure professional results. comes with a fiberglass mallet, three base plates, 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.