Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-Gauge 2" Brad Nailer

  • Mfr # G2BR50

  • Zoro # G404374216


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Features
Next-generation brad nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; One piece hardened steel drive blade for strength and durability; Ideal for interior and exterior finish work, decorative trim, furniture trim, moulding, cabinetry, window casings, picture frame assembly, as well as hobbies and crafts; Drives 18 gauge glue collated brad nails from 3/8" to 2"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Quick release nose provides easy access to clear jams; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; No mar safety tip prevents damage to working surfaces for a professional finish; Convenient rear exhaust keeps air from face; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 18 Gauge 2" Brad Nailer; Adjustable Metal Belt Hook; 1/4" NPT Connector; Air Tool Oil; Adjustment Tools
Finish
Powder Coated
Height
9.75"
Width
2.63"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G2BR50
Zoro #
G404374216
UPC #
816376019092
Country of Origin
China

Dimensions

Height
9.75"
Width
2.63"
Length
9.63"
Depth
2.63"
Overall Height
9.75"
Overall Length
9.63"
Size
2"
Overall Width
2.63"

Details

Item
Brad Nailer
Features
Next-generation brad nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; One piece hardened steel drive blade for strength and durability; Ideal for interior and exterior finish work, decorative trim, furniture trim, moulding, cabinetry, window casings, picture frame assembly, as well as hobbies and crafts; Drives 18 gauge glue collated brad nails from 3/8" to 2"; Integrated dual mode trigger makes it easy to switch between bump and sequential firing; Quick release nose provides easy access to clear jams; Tool-free depth adjust for precise flush or countersink nailing in a variety of materials; Adjustable metal belt hook frees up your hands around the job site and easily folds away when not in use; Lightweight and well-balanced design provides easy maneuverability and less user fatigue; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Textured rubber grip provides maximum comfort and control; No mar safety tip prevents damage to working surfaces for a professional finish; Convenient rear exhaust keeps air from face; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic 18 Gauge 2" Brad Nailer; Adjustable Metal Belt Hook; 1/4" NPT Connector; Air Tool Oil; Adjustment Tools
Finish
Powder Coated
Gauge
18
Color
Orange and black
For Use With
18 gauge glue collated brad nails from 3/8" to 2"
Magazine Capacity
100 pcs
Material
Aluminum body
Standards
Contractor-grade
Weight
3.3 lbs
Application
Interior and exterior finish work; Decorative trim; Furniture trim; Moulding; Cabinetry; Window casings; Picture frame assembly; Hobbies and crafts

Description

Freeman's all-new 2nd Generation has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this finish nailer more powerful and reliable than ever before. Compatible with 18 gauge brad nails from 3/8" to 2", this pneumatic nailer delivers high-quality performance for your next project working on interior and exterior finish work, decorative trim, furniture trim, moulding, cabinetry, window casings, picture frame assembly, as well as hobbies and crafts. Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to the one piece hardened steel drive blade and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features an updated textured grip, adjustable metal belt hook, select fire trigger to easily switch between bump and sequential modes, tool-free depth of drive for easy adjustments, quick release nose for easy jam clearing, no-mar tip, and rear exhaust. Comes with a 1/4" NPT connector, air tool oil, and adjustment tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.