Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head

  • Mfr # BN18-125

  • Zoro # G2044877


product price: $5.46
/ea
Sold in multiples of 2 for $10.92

Key Features

Overall Length
1-1/4 in
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Type
Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN18-125
Zoro #
G2044877
UPC #
816376011072
Country of Origin
China

Dimensions

Overall Length
1-1/4 in
Size
1-1/4"

Details

Item
Collated Brad Nail
Gauge
18 ga
Finish
Galvanized
Head Type
Brad
Collation Type
Glue
Material
Steel
Collation Configuration
Strip

Description

Freeman BN18-125 18-Gauge 1-1/4" Glue Collated Brad Nails (1000 count) are an excellent choice for fastening thicker trim, moulding, and base boards. These smaller headed finishing nails offer excellent strength with minimal visibility, and are made of solid steel for durability. They are the pinnacle of quality and value, and are compatible with most 18 gauge nail guns capable of firing 1-1/4" glue collated brad nails – such as Freeman's PE4118GF, PE20V2118G, PE2118G, PXL31, PBR50Q, PBR50, PFBC940, and PBR32Q. Each pack includes 1,000 brad nails to ensure you have plenty of fasteners at your fingertips while on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.