Zoro Homepage

Collated Finishing Nail, 15 ga, Galvanized, 34 Degrees

  • Mfr # AF1534-15

  • Zoro # G2045236


product price: $13.19
/ea

Key Features

Gauge
15 ga
Finish
Galvanized
Collation Angle
34 Degrees
Collation Type
Glue
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF1534-15
Zoro #
G2045236
UPC #
816376011003
Country of Origin
China

Dimensions

Size
1-1/2"

Details

Item
Collated Finishing Nail
Gauge
15 ga
Finish
Galvanized
Collation Angle
34 Degrees
Collation Type
Glue
Collation Configuration
Strip

Description

Freeman AF1534-15 15-Gauge 34 Degree Angle 1-1/2" Glue Collated Finish Nails (1000 count) are are designed for finish work such as base boards, crown molding, trim, door and window casing, cabinetry, and furniture construction. Being galvanized and made of solid steel, they are suitable for indoor or outdoor use. These finish nails are the pinnacle of quality and value, and are compatible with most 15 gauge nail guns capable of firing 1-1/2" 34 degree glue collated finish nails – such as the Freeman PFN1564. Each box includes 1,000 finish nails to ensure you have plenty of fasteners at your fingertips while on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.