Zoro Homepage

Collated Finishing Nail, 2 in L, 16 ga, Straight

  • Mfr # SSSF16-2

  • Zoro # G2044518


product price: $33.29
/ea

Key Features

Overall Length
2 in
Gauge
16 ga
Collation Angle
Straight
Collation Type
Glue
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSSF16-2
Zoro #
G2044518
UPC #
816376017098
Country of Origin
China

Dimensions

Overall Length
2 in
Size
2"

Details

Item
Collated Finishing Nail
Gauge
16 ga
Collation Angle
Straight
Collation Type
Glue
Material
18-8 Stainless Steel
Collation Configuration
Strip

Description

Freeman SSSF16-2 16-Gauge 2" Glue Collated Stainless Steel Straight Finish Nails (1000 count) are designed for finish work such as base boards, crown moulding, trim, door and window casing, cabinetry, and furniture construction. The 304 stainless steel prevents rust and corrosion in most climates, making these fasteners ideal for both indoor and outdoor applications. These finish nails are the pinnacle of quality and value, and are compatible with most 16 gauge finish nailers capable of firing 2" glue collated straight finish nails – such as Freeman's PFN64, PFN64NQ, and PXL31. Each box includes 1,000 straight finish nails to ensure you have plenty of fasteners at your fingertips while on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.