Zoro Homepage

Collated Pin Nail, 1-3/4 in L, 23 ga, Headless Head

  • Mfr # P23-134

  • Zoro # G2044554


product price: $17.15
/ea

Key Features

Gauge
23 ga
Head Type
Headless
Collation Type
Glue
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23-134
Zoro #
G2044554
UPC #
816376016152
Country of Origin
China

Dimensions

Overall Length
1-3/4 in

Details

Item
Collated Pin Nail
Gauge
23 ga
Head Type
Headless
Collation Type
Glue
Collation Configuration
Strip

Description

Freeman P23-134 23-Gauge 1-3/4" Glue Collated Headless Micro Pins (10,000 count) are designed for applications such as detailed trim, moulding, glazing strips, cabintry, muntin bars, jewelry cases, picture frame assembly, as well as hobbies and crafts. These micro pins are barely noticeable in finish projects due to their headless design, and bond small work pieces without splintering. They are the pinnacle of quality and value, and are compatible with most 23 gauge micro pin nailers capable of firing 1-3/4" glue collated headless pin nails - such as Freeman's PP223. Each box includes 10,000 headless micro pin nails to ensure you have plenty of fasteners at your fingertips while on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.