
Collated Ring Shank Nail, 3 in L, Galvanized, Round Head, 21 Degrees
Mfr # FR.120-3GRS
Zoro # G2044947
product price: $64.39
/eaKey Features
Overall Length
3 in
Finish
Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR.120-3GRS
Zoro #
G2044947
UPC #
816376011386
Country of Origin
China
Dimensions
Overall Length
3 in
Size
3"
Details
Item
Collated Ring Shank Nail
Finish
Galvanized
Head Type
Round
Collation Angle
21 Degrees
Collation Type
Plastic
Shank Type
Ring
Material
Steel
Collation Configuration
Strip
Description
Freeman FR.120-3GRS 21 Degree .131" x 3" Plastic Collated Galvanized Ring Shank Full Round Head Framing Nails (2000 count) are designed for applications such as framing, subfloors, roof decking, pallet and shipping crate assembly, and wood fencing. These ring shank framing nails are galvanized and made of steel for strength and durability, making them perfect for indoor or outdoor use. They are the pinnacle of quality and value, and are compatible with most framing nailers capable of firing 3" plastic collated 21 degree framing nails "“ such as Freeman's PFR2190, PFR2190NQ, and G22183CLW. Each box includes 2,000 framing nails to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.