This item is Discontinued.

Freeman Cordless 20 Volt 2-in-1 18-Gauge 2" Nailer and Stapler W/ Lithium-Ion PE20V2118G

Cordless 20 Volt 2-in-1 18-Gauge 2" Nailer and Stapler W/ Lithium-Ion (Discontinued)

  • Mfr # PE20V2118G
  • Zoro # G2991730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE20V2118G
Zoro #
G2991730
UPC #
816376017715
Country of Origin
China

Description

The Freeman PE20V2118G Cordless 20 Volt 2-in-1 18-Gauge 2" Nailer and Stapler with Lithium-Ion Batteries, Case, and Fasteners is specifically designed for finish work around the house and job site such as moulding and trim, insulation, plastic sheeting, cabinetry, paneling, and hobbies and crafts. This versatile battery powered tool is compatible with 18 gauge brad nails from 3/4" to 2", and 18 gauge 1/4" narrow crown staples from 3/4" to 1-5/8". The cordless electric design delivers high power technology and fast firing speeds, and eliminates the need to be tethered to a loud and heavy air compressor. The battery is capable of 400 shots per charge and 30 fasteners per minute, and can be fully charged in 30 minutes or less. The select fire switch on the side panel toggles between sequential single firing for precision or contact bump firing for speed. A reload indicator lets you see when fasteners are running low, and the 2-in-1 bottom-loading magazine makes reloading quick and easy. The depth of the nails and staples is adjusted by simply turning a wheel above the drive blade. The no mar tip protects your work surface, ensuring professional results for DIYers as well as construction contractors. An ergonomic handle helps reduce fatigue and increase control. Red and green LED lights on the side of the tool indicate when the battery is low, the tool is jammed, fasteners are low, or the tool is overheating. Two built-in side lights help you work in dimly lit areas as well. Upgraded features of this combo cordless nail gun and stapler include the Freeman F20 Platform (20 volts instead of 18), battery level indicator lights on the lithium-ion batteries, a 4 amp rapid charger up from 1.7 amps, and a more reliable re-engineered nose design for less jamming. This kit comes with everything you need to get started, including the Cordless Electric Nailer and Stapler, two 20V lithium-ion batteries, a rapid charger, 500 brad nails, 500 staples, an adjustment tool, and a hard-sided blow molded case to store it all when you are done. The Cordless 20 Volt 2-in-1 18-Gauge 2" Nailer and Stapler with Lithium-Ion Batteries, Case, and Fasteners will significantly increase your productivity when tackling home improvement and repair projects

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.