Shop FREEMAN
Create Account
Cordless 20 Volt 4-in-1 18-Gauge 2" Flooring Nailer and Stapler W/ Lit
- Mfr # PE4118GF
- Zoro # G2991645
product price:Â
$
349.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PE4118GF
- Zoro #
- G2991645
- UPC #
- 816376017630
- Country of Origin
- China
Description
The Freeman PE4118GF Cordless 20 Volt 4-in-1 18-Gauge 2" Flooring Nailer and Stapler with Lithium-Ion Batteries, Case, and Fasteners is the ultimate choice for installing flooring as well as tackling finish work around the house and job site. Use the 45 degree angle nose attachment to install tongue and groove flooring, or remove it for applications such as moulding and trim, insulation, plastic sheeting, cabinetry, paneling, and hobbies and crafts. This tremendously versatile electric tool is compatible with 18 gauge brad nails from 3/4" to 2", and 18 gauge 1/4" narrow crown staples from 3/4" to 1-5/8". A select fire switch on the side panel toggles between sequential single firing for precision or contact bump firing for speed. The cordless design delivers high power technology and fast firing speeds, and eliminates the need to be tethered to a loud and heavy air compressor. The battery is capable of 400 shots per charge and 30 fasteners per minute, and can be fully charged in 45 minutes or less. A reload indicator lets you see when fasteners are running low, and the 2-in-1 bottom-loading magazine makes reloading quick and easy. The depth of the nails and staples can be adjusted by simply turning a wheel above the drive blade. An ergonomic handle helps reduce fatigue and increase control. The no mar tip protects your work surface, ensuring professional results for DIYers as well as construction contractors. Two built-in side lights help you work in dimly lit areas, while red and green LED lights on the side of the tool indicate when the battery is low, the tool is jammed, fasteners are low, or the tool is overheating. Upgraded features of this innovative cordless flooring nail gun and stapler combo include the Freeman F20 Platform (20 volts instead of 18), battery level indicator lights on the lithium-ion batteries, a 4 amp rapid charger up from 1.7 amps, and a re-engineered nose design for less jamming. This kit comes with everything you need to get started, including the Cordless Electric Nailer and Stapler, 45 degree angle flooring attachment, two 20V lithium-ion batteries, a rapid charger, 500 brad nails, 500 staples, adjustment tools, and a hard-sided blow molded case. The Cordless 20 Volt 4-in-1 18-Gauge 2" Flooring Nailer and Stapler with Lithium-Ion Batteries, Case, and Fasteners comes at a fraction of the cost of four separate tools, will significantly increase your productivity
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.