Nail Gun Kit, 20 V DC

  • Mfr # CMCN616C1
  • Zoro # G603964775
original price:  $379.00 , new price: $329.00 , 13 percent off
new price: 
$
329.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Fastener Type
16 GA Straight Nails
Series
V20
Collation Type
Adhesive
Battery Capacity
(1) 1.5 Ah
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCN616C1
Zoro #
G603964775
UPC #
885911548885
Country of Origin
China
Item
Nail Gun Kit
Voltage
20 V DC
Fastener Type
16 GA Straight Nails
Series
V20
Collation Type
Adhesive
Battery Capacity
(1) 1.5 Ah
Collation Angle
Straight
Handle Type
Overmolded
Requires
Rechargeable Battery to Operate
Tip
No Mar with Tool Free Jam Clear
Tool Weight
5.8 lb
Magazine Capacity
100
Magazine Loading
Rear
Includes
CMCN616 16GA Straight Finish Nailer (1), CMCB2011 V20 20V MAX* Lithium Ion Battery (1), V20 20V MAX* Lithium Ion Charger (1), {{100}} 2-in. Finish Nails {{100}}, {{100}} 2-1/2-in. Finish Nails {{100}}
Standards
ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
For Nail Gauge
16 ga
Charger Included
Yes
Power Source
Cordless
Battery Series
20V MAX*
Number of Batteries Included
1
Brushless Motor
No
Charger Model
Mfr. No. CMCB101
Nail Gun Type
Finish
Firing Mode
Sequential
Tip Type
No Mar with Tool Free Jam Clear
Battery Platform
V20*
Battery Manufacturing Model Number
CMCB2011
Battery Chemistry
Li-Ion
Battery Type
Tabbed
Charger Manufacturing Model Number
CMCB101
Number of Chargers Included
1
Motor Type
Brushed
Collation Style
Strip
Includes Battery
Battery Included
Product Type
Nail Gun Kit
Built-In Light Type
Individual Light(s)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Tool Free Depth-of-Drive
Overall Height
13 1/8 in
Overall Length
14 13/16 in
Overall Width
5 3/8 in
For Nail Length Range
1 in to 2.5 in
For Nail Shank Diameter
1.35 mm
For Nail Shank Diameter - Minimum
1.35 in
For Nail Length - Minimum
1 in
For Nail Length - Maximum
2 1/2 in

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, 20 V DC, Craftsman(R), Series V20, Brushless Motor No, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Length Range 1 in to 2.5 in, For Nail Shank Diameter 1.35 mm, Battery Capacity (1) 1.5 Ah, Battery Series 20V MAX*, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews