Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FS2DTI Digital Tire Inflator with LCD Pressure Gauge and Work Light

  • Mfr # FS2DTI

  • Zoro # G2045227


product price: $47.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2DTI
Zoro #
G2045227
UPC #
816376016503
Country of Origin
China

Description

The Freeman FS2DTI Digital Tire Inflator with LCD Pressure Gauge and Work Light makes it easy to check the pressure of your tires frequently, helping you extend the life of your tires and optimize gas mileage. The LCD screen is backlit for increased visibility, and the built-in LED work light makes it easy to see what you are doing, whether it is getting dark outside or you are working in an unlit garage. When used in conjunction with a pneumatic compressor, the FS2DTI makes it easy to inflate tires quickly and accurately at home or in the shop. Connect the inflator to your tires using the brass clip-on chuck to measure pressure in increments of 0.1 PSI, and you can switch between PSI, kPa, Bar, and Kg/cm2 for the most accurate reading. The lock-on brass chuck provides a secure attachment to prevent air leakage, and the 20" flexible rubber hose and swivel hose connector makes it easy to use the inflator in tight spaces. Lightly squeeze and hold the pistol-style trigger at the first position to deflate, or completely depress the trigger at the second position to inflate. The Digital Tire Inflator with LCD Pressure Gauge and Work Light is constructed of a durable, lightweight composite nylon and rust-resistant fittings to ensure a long product life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.