Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Staples, 16 ga, 1-1/2 in Leg L, Steel

  • Mfr # CS16-15

  • Zoro # G2048359


product price: $7.99
/ea

Key Features

Gauge
16
Crown Width
7/16 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS16-15
Zoro #
G2048359
UPC #
816376014349
Country of Origin
China

Dimensions

Leg Length
1-1/2 in
Crown Width
7/16 in

Details

Item
Heavy Duty Staples
Gauge
16
Material
Steel
Finish
Galvanized

Description

Product details about the FREEMAN - CS16-15 Heavy Duty Staples.
Heavy-duty staples are robust and strong staples designed for securing thicker or tougher materials that regular staples cannot handle. They are often made from high-quality metal to offer increased strength and durability. These staples are commonly used in construction, upholstery, and industrial settings where a stronger hold is required. They need heavy-duty staplers for application, which are designed to handle the extra force needed to drive these staples into materials.
The FREEMAN - CS16-15 Heavy Duty Staples are designed with a 16 gauge thickness, ensuring robust and durable performance for various applications. Each staple features a leg length of 1-1/2 inches and a crown width of 7/16 inches, providing ample size for securing materials effectively. These dimensions make the staples suitable for tasks that require substantial holding power.
Crafted from steel, these heavy-duty staples offer long-lasting durability and resistance to wear. The galvanized finish enhances their resilience against rusting or corrosion, extending the lifespan of your fastening solution even in challenging conditions. This combination of material and finish is built to withstand demanding usage while maintaining its integrity over time.
Please note that the package quantity may vary depending on your specific needs or project requirements. It's also important to ensure compatibility with your stapling tool before purchase; these staples are designed to fit most standard heavy-duty staplers but always verify specifications prior to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.