Zoro Homepage

Heavy Duty Staples, 16 ga, 3/4 in Leg L, Steel

  • Mfr # CS16-34

  • Zoro # G2044560


product price: $11.69
/ea

Key Features

Gauge
16
Crown Width
7/16 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS16-34
Zoro #
G2044560
UPC #
816376017050
Country of Origin
China

Dimensions

Leg Length
3/4 in
Crown Width
7/16 in

Details

Item
Heavy Duty Staples
Gauge
16
Material
Steel
Finish
Galvanized

Description

Freeman CS16-34 16-Gauge 3/4" Glue Collated Construction Staples with 7/16" Crown (1000 count) are an excellent choice for heavy duty stapling jobs, and are made of steel for durability. These staples are ideal for projects such as installing insulation, cedar shingles, vinyl and metal siding, fencing, flooring underlayment, roofing felt, sheathing, furniture, pallets, and crate assembly. The class 3 galvanized coating prevents rust and corrosion, making them the ideal fasteners for both indoor and outdoor applications. These construction staples are the pinnacle of quality and value, and are compatible with most 16 gauge nail guns capable of firing 3/4" glue collated 7/16" crown construction staples – such as the Freeman PSS50. Each box includes 1,000 staples to ensure you have plenty of fasteners at your fingertips while on the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.