Zoro Homepage

Mini Palm Nailer

  • Mfr # G2MPN

  • Zoro # G804374212


product price: $41.99
/ea

Key Features

Features
Next-generation mini palm nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable, high strength aluminum construction and heat treated steel parts; Ideal for decking, joist hangers, and wood fencing projects Drives single 6D-16D nail from 2" to 4"; Magnetic tip nail holder for ease of use; Lightweight ergonomic design provides easy maneuverability and less user fatigue; Textured rubber grip provides maximum comfort and control; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic Mini Palm Nailer; Air Tool Oil
Height
5"
Width
4"
Magazine Capacity
1 pc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2MPN
Zoro #
G804374212
UPC #
816376018385
Country of Origin
China

Dimensions

Height
5"
Width
4"
Length
2.5"
Overall Height
5"
Overall Width
4"
Overall Length
2.5"
Depth
4"

Details

Item
Mini Palm Nailer
Features
Next-generation mini palm nailer delivers contractor-grade performance and top of the line features; Upgraded internal parts and optimized air flow provide enhanced driving power with less air consumption; Ultra-durable, high strength aluminum construction and heat treated steel parts; Ideal for decking, joist hangers, and wood fencing projects Drives single 6D-16D nail from 2" to 4"; Magnetic tip nail holder for ease of use; Lightweight ergonomic design provides easy maneuverability and less user fatigue; Textured rubber grip provides maximum comfort and control; Powder coated exterior resists scratches and lasts longer on even the toughest jobsites; Backed by Freeman's 7 Year Professional Tool Warranty and 90 Day Wearable Parts Warranty
Includes
2nd Generation Pneumatic Mini Palm Nailer; Air Tool Oil
Magazine Capacity
1 pc
Finish
Powder Coated
Standards
Contractor-grade
Color
Orange and black
For Use With
Single 6D-16D nail from 2" to 4"
Material
Composite
Weight
1.38 lbs
Application
Decking; Joist hangers; Wood fencing

Description

Freeman's all-new 2nd Generation has been completely redesigned with contractors' needs in mind. Re-engineered internal components, top of the line features, and enhanced driving power make this more powerful and reliable than ever before. Compatible with 6D-16D nails from 2" to 4", this pneumatic nailer delivers high-quality performance for your next decking, joist hanger, and wood fencing projects. Lightweight and resistant to damage, this nailer stands up to the toughest jobs thanks to high strength aluminum construction, heat treated steel parts, and scratch-resistant powder coating. Optimized airflow and upgraded internal parts provide increased power with less air consumption, while also allowing for quick and easy repairs. Designed for maximum comfort and control, this nailer features a magnetic tip nail holder for ease of use, lightweight ergonomic design for easy maneuverability and less fatigue, and rubber grip for maximum comfort and control. Comes with a 1/4" NPT connector and air tool oil.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.