Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P30LMTI 12 Volt Portable Inflator with Gauge

  • Mfr # P30LMTI

  • Zoro # G2045979


product price: $72.92
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30LMTI
Zoro #
G2045979
UPC #
816376016473
Country of Origin
China

Description

Checking your tire pressure every month as part of your basic car maintenance routine keeps tires lasting longer, ensures a smooth ride, maximizes gas mileage, and provides optimal tire performance on various road surfaces. Upgrade from a standard hand pump and experience the ease and convenience of having your own portable tire inflator that's ready whenever, or wherever, you need it. The Freeman P30LMTI 12 Volt Portable Inflator with Gauge's powerful motor gets the job done quickly at 1.06 CFM, and can fill a flat tire in 5 minutes without the excess noise and vibration of other inflator models on the market. Keep it in the back of your trunk as part of your emergency roadside kit, or keep it in your garage to fill car, truck, bike, trailer, and RV tires and other sports, exercise, or camping equipment. The simple design makes it easy to operate: simply connect the alligator clamps to your car's battery or plug the lighter adapter into the 12 volt accessory socket, secure the air hose to your tires with the threaded screw-on chuck, and monitor the tire pressure with the metal gauge on the top of the unit. This inflator requires a 15 amp accessory power outlet to operate, and the inflator comes with an additional replaceable fuse. The 3' braided air hose is durable and flexible, making it easy to reach between spokes and into tight spaces. The 10' power cord is long enough to reach all four wheels of any vehicle, from a small electric car to an extended pickup truck. With up to 20 minutes of continuous work life, you can fill your tires and get back on the road in no time. The compact design features built-in clips to neatly attach the air cord for storage, rubber anti-vibration feet, and a built-in LED light. With the hands-free working light, you won't have trouble seeing what you’re doing with your tires, even when you're working in a shadowy garage, parked under a broken streetlight, or broken down next in an unlit stretch of road. The inflator comes with a carrying case for ease of storage, an inflation needle for balls, and two additional inflation nozzles for other equipment.
With this portable inflator, you can avoid the hassle of unreliable air pumps at car washes or convenience stores, and give yourself an extra layer of safety before your next cross-country adventure or highway drive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.