PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer an

  • Mfr # PFL618C

  • Zoro # G2045604


product price:  $219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFL618C
Zoro #
G2045604
UPC #
855629002030
Country of Origin
China

Description

The Freeman PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler is an excellent choice for the installation of 1/2" to 3/4" solid tongue and groove hardwood flooring. This air powered tool is compatible with 15.5 gauge 1/2" crown staples, 16 gauge T-cleats, and 16 gauge L-cleats from 1-1/2" to 2" for all three types of fasteners. The lightweight body of this combination flooring nailer and stapler is constructed of die cast aluminum, with a hardened steel one piece drive blade for durability. Two interchangeable no mar base plates provide stability for this versatile tool and prevent damage to finished flooring surfaces, ensuring professional results for DIYers and construction contractors. Recent upgrades have been made to the shape of the foot, along with adding a semi-quick release for easier access to the drive blade in the event of a jammed fastener. Other features include an ergonomically designed handle to reduce fatigue during use, and an air filter / anti-dust cap to protect internal components from debris. The Freeman PFL618C Pneumatic 3-in-1 15.5-Gauge and 16-Gauge 2" Flooring Nailer and Stapler includes a wooden handled flooring mallet with a rubber head, air tool oil, and adjustment tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.