Zoro Homepage

PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler

  • Mfr # PSS50

  • Zoro # G2034806


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS50
Zoro #
G2034806
UPC #
816376014066
Country of Origin
China

Description

The Freeman PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler, also known as a construction stapler, can be used for a variety of applications including wall sheathing, roof decking, putting down subfloor, constructing pallets and shipping crates, and performing other general stapling applications. This air powered staple gun is compatible with 16 gauge 7/16" medium crown staples from 3/4" to 2" in length. Use bump firing for fast and repetitive fastener placement, or sequential firing when the focus is on precision. Convenient and time-saving features include a quick jam release for easy access clearing in the event of jammed fasteners, and being able to adjust the driving depth of the staples by simply turning a wheel near the trigger. The body of this stapler is constructed of durable magnesium for reduced weight and ease of use during long shifts, and the comfort grip handle helps reduce fatigue and increase control. An anodized aluminum magazine and cylinder help extend the life of the tool, along with a one piece drive blade. This rugged staple gun will increase the productivity of DIYers tackling home improvement and repair projects, as well as professional contractors at the job site. The Pneumatic 16-Gauge 2" Medium Crown Stapler includes a belt hook, air tool oil, and adjustment tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.