PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam

  • Mfr # PST9040Q

  • Zoro # G2044588


product price:  $71.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PST9040Q
Zoro #
G2044588
UPC #
816376013724
Country of Origin
China

Description

The Freeman PST9040Q Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam Release is ideal for applications such as moulding, interior decorative trim, cabinetry, cabinet backing, as well as hobbies and crafts. This air powered staple gun is compatible with 18 gauge 1/4" narrow crown staples from 1/2" to 1-5/8", and is equipped with a quick jam release to allow easy access clearing in the event of a jammed fastener. Another great time saver of this staple gun is the tool-free finger depth adjust wheel located near the trigger. Teflon O-rings and a one piece drive blade constructed of heat treated steel increase the life of the tool. The ergonomically designed die cast aluminum housing and anodized aluminum cylinder and magazine result in a lightweight and durable tool great for use over extended shifts. The comfort grip handle reduces fatigue and increases control during operation, and the no mar safety tip prevents damage to the working surface. This narrow crown stapler will increase productivity and deliver professional results for DIYers tackling home improvement and repair projects, along with contractors at the job site. The Pneumatic 18-Gauge 1-5/8" Narrow Crown Stapler with Quick Jam Release includes a belt hook, air tool oil, and adjustment tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.