Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel

  • Mfr # NS18-125

  • Zoro # G2045820


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NS18-125
Zoro #
G2045820
UPC #
816376011126
Country of Origin
China

Dimensions

Leg Length
1-1/4 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Point Type
Chisel

Description

Product details about the FREEMAN - NS18-125 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The FREEMAN - NS18-125 Staples are designed with an 18-gauge thickness and a leg length of 1-1/4 inches. These dimensions make them suitable for various applications that require a narrow crown style staple. The crown width measures at 1/4 inch, providing adequate coverage while maintaining the compactness necessary for precise stapling tasks.
Constructed from steel, these staples offer durability and strength to withstand different work conditions. Their chisel point type further enhances their performance by allowing clean and efficient penetration into surfaces. This material choice ensures longevity, reducing the need for frequent replacements and thus offering potential cost savings in the long run.
These staples come in large quantities, making them a practical choice for businesses that have regular stapling needs. They are compatible with most standard staple guns, ensuring versatility across different tools within your inventory. With these attributes combined, the FREEMAN - NS18-125 Staples provide reliable fastening solutions built to meet diverse business requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.