
Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel
Mfr # NS18-12
Zoro # G2044630
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Point Type
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS18-12
Zoro #
G2044630
UPC #
816376011102
Country of Origin
China
Dimensions
Leg Length
1/2 in
Crown Width
1/4 in
Details
Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Point Type
Chisel
Description
Freeman NS18-12 18-Gauge 1/2" Glue Collated Narrow Crown Staples (1000 count) are an excellent choice for applications such as decorative trim, moulding, base boards, cabinetry, cabinet backing, paneling, upholstery, insulation, plastic sheeting, window casing, furniture trim, finish projects, picture frame assembly, as well as hobbies and crafts. The solid steel chisel points minimize wood splitting and delivers efficient and dependable performance no matter the task. They are the pinnacle of quality and value, and are compatible with most 18 gauge staplers capable of firing 1/2" glue collated staples with a 1/4" narrow crown – such as Freeman's PST9040Q, PFBC940, PST9032Q, and PST9032. Each pack includes 1,000 narrow crown staples to ensure you have plenty of fasteners at your fingertips while on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.