
Drum Insulation Jacket 78in x 34in & ETC Temp Controller
Mfr # FPD7834-HE-C-01
Zoro # G415446513
product price: $1,322.99
/ea
Free Shipping & Returns
Key Features
Length
34 in
Width
78 in
For Use With
IBC tote tanks, Pallet tanks, PVC tanks, Container components, Stainless steel totes, Tote tanks, Portable tanks, Vertical tanks, Horizontal tanks, Bulk containers, Plastic containers, Intermediate bulk containers, Totes with steel cages
Material
Armacell Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPD7834-HE-C-01
Zoro #
G415446513
UPC #
-
Country of Origin
United States
Dimensions
Length
34 in
Width
78 in
Details
For Use With
IBC tote tanks, Pallet tanks, PVC tanks, Container components, Stainless steel totes, Tote tanks, Portable tanks, Vertical tanks, Horizontal tanks, Bulk containers, Plastic containers, Intermediate bulk containers, Totes with steel cages
Material
Armacell Foam
Description
FreezePro Frost Protection Systemsdeliver a barrier of uniform, directional heat where it is needed most - to tanks, pipelines, drums, buckets, IBC totes, and other temperature sensitive equipment. The advanced, all-in-one design of FreezePro eliminates the need for multiple product purchases and simplifies the entire implementation process while saving time and money. The end result is an efficient heating solution with the most cost-effective method for minimizing damage caused by harsh or freezing temperatures. FreezePro DrumInsulation Jackets are designed to ensure temperature stability for temperature-sensitive products during the transport, handling and storage of chemicals, fluids, and bulk materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.